3/8" Drive 6 Point Standard Metric Socket 20mm
Mfr # 80330
Zoro # G0444958
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80330
Zoro #
G0444958
UPC #
099575803307
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
20mm
Overall Length
1.102 in
Details
Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard
Tether Ready
No
Type
Socket
Material
Alloy Steel
Drive Type
6 Point
Description
Socket,3/8in,drive 6pt Stndr,metric,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.