Zoro Homepage

3/8" Drive 6 Point Standard Metric Socket 8mm

  • Mfr # 80376

  • Zoro # G0445000


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80376
Zoro #
G0445000
UPC #
099575803765
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
8mm
Overall Length
0.984"

Details

Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Tether Ready
No
Material
Alloy Steel
Type
Socket
Drive Type
6 Point

Description

Socket,3/8in,drive 6pt Stndr,metric,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.