Zoro Homepage

3/8" Drive 6 Point Standard X-Core Pinless Impact Universal Metric Socket 11mm

  • Mfr # 84461

  • Zoro # G8595568


product price: $30.89
/ea

Key Features

Drive Size
3/8"
Size
11mm
Overall Length
2.181"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84461
Zoro #
G8595568
UPC #
099575844614
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
11mm
Overall Length
2.181"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Category Type
Universal Joints
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Pinless Universal Impact

Description

Pinless Universal Impact Socket,3/8 In. Drive,11mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.