Zoro Homepage

3/8" Drive 6 Point Standard X-Core Pinless Impact Universal Metric Socket 8mm

  • Mfr # 84458

  • Zoro # G8595723


product price: $25.99
/ea

Key Features

Drive Size
3/8"
Size
8mm
Overall Length
2.157 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84458
Zoro #
G8595723
UPC #
099575844584
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
8mm
Overall Length
2.157 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Pinless Universal Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Universal Joints
Type
Socket
Drive Type
6 Point

Description

Pinless Universal Impact Socket,3/8 In. Drive,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.