Zoro Homepage

3/8" Drive 6 Point Standard X-Core Pinless Impact Universal SAE Socket 11/16"

  • Mfr # 84485

  • Zoro # G1954500


product price: $27.89
/ea

Key Features

Drive Size
3/8"
Size
11/16"
Overall Length
2.197"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84485
Zoro #
G1954500
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
11/16"
Overall Length
2.197"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Pinless Universal Impact
Tether Ready
No

Description

Skt imp pnls unv 3/8dr 6pt 11/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.