3/8" Drive 6 Point Standard X-Core Pinless Impact Universal SAE Socket 3/4"
Mfr # 84486
Zoro # G1954528
product price: $30.49
/eaKey Features
Drive Size
3/8"
Overall Length
2.197 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84486
Zoro #
G1954528
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
3/4"
Overall Length
2.197 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Pinless Universal Impact
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Type
Socket
Drive Type
6 Point
Description
Skt imp pnls unv 3/8dr 6pt 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.