3/8" Drive 6 Point Standard X-Core Pinless Impact Universal SAE Socket 5/8"
Mfr # 84484
Zoro # G8595540
product price: $27.89
/eaKey Features
Drive Size
3/8"
Overall Length
2.197 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84484
Zoro #
G8595540
UPC #
099575844843
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
5/8"
Overall Length
2.197 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Pinless Universal Impact
Category Type
Universal Joints
Type
Socket
Drive Type
6 Point
Description
Pinless Universal Impact Socket,3/8 In. Drive,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.