
3/8" Drive 6 Point X-Core Pinless Universal Impact Metric Extension Socket 13mm
Mfr # 84493
Zoro # G0597897
product price: $32.89
/eaKey Features
Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Output Drive Size
3/8"
Material
Chrome-Molybdenum (Cr-Mo)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84493
Zoro #
G0597897
UPC #
099575844935
Country of Origin
China
Dimensions
Drive Size
3/8"
Output Drive Size
3/8"
Overall Length
9 in
Size
13 mm
Details
Item
Pinless Universal Impact Extension Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome-Molybdenum (Cr-Mo)
Drive Type
6 Point
Finish
Black Oxide
Type
Socket Extension
Description
Pinless Socket Extension,3/8 In. Dr,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.