Zoro Homepage

3/8" Drive 6 Point X-Core Pinless Universal Impact Metric Extension Socket 14mm

  • Mfr # 84494

  • Zoro # G0597967


product price: $34.99
/ea

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Output Drive Size
3/8"
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84494
Zoro #
G0597967
UPC #
099575844942
Country of Origin
China

Dimensions

Drive Size
3/8"
Output Drive Size
3/8"
Size
14 mm
Overall Length
9 in

Details

Item
Pinless Universal Impact Extension Socket
SAE or Metric
Metric
Number of Points
6
Drive Type
6 Point
Material
Chrome-Molybdenum (Cr-Mo)
Type
Socket Extension
Finish
Black Oxide

Description

This GearWrench 84494 Pinless Socket Extension is the perfect tool for impact wrenches. It features a 3/8" drive size and 14mm metric measurement type. The 6-point socket extension has a 3/8" output drive size, making it compatible with most impact wrenches on the market. It also has a pinless design that makes it easier to use in tight spaces. The sturdy construction of this socket extension ensures that you can rely on it for your next project. When you need to work in tight spaces, make sure you have the GearWrench Pinless Universal Impact Extension Socket at hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.