Shop GEARWRENCH

23 Piece 3/8" Drive Pass-Thru 6 Point Standard SAE/Metric Mechanics Tool Set

  • Mfr # 893823
  • Zoro # G0587557

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Geared Teeth
72
Finish
Full Polish Chrome
Impact Rated
No
Features
Up to 50% Thinner Head Profile Than Conventional Ratchet Systems Pass-Thru Ratchet & Socket System Eliminates the Need for Deep Sockets 11 Locking Head Positions 5 Degree Ratcheting Arc Up to 40% Stronger Than Traditional Ratchets by Eliminating Drive Tang Dual Material Comfort Grip Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
893823
Zoro #
G0587557
UPC #
082171893827
Country of Origin
China
Item
Socket Wrench Set
Number of Geared Teeth
72
Finish
Full Polish Chrome
Impact Rated
No
Features
Up to 50% Thinner Head Profile Than Conventional Ratchet Systems Pass-Thru Ratchet & Socket System Eliminates the Need for Deep Sockets 11 Locking Head Positions 5 Degree Ratcheting Arc Up to 40% Stronger Than Traditional Ratchets by Eliminating Drive Tang Dual Material Comfort Grip Handle
SAE or Metric
SAE
System of Measurement
Metric
Handle
Comfort Grip
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
23
Tether Style
Tether Capable
Drive Type
6 Point
Standards
ASME
Handle Type
Locking Flex
Material
Alloy Steel
Includes Ratchets
Ratchets Included
Includes Drive Tools
Drive Tools Included
Container Type
Box
Includes Standard Sockets
Standard Sockets Included
Includes Wrenches
Wrenches Not Included
Includes Socket Bits
Socket Bits Included
Socket Shape
6-Point
Includes Flex Sockets
Flex Sockets Not Included
Measurement Type
Metric, SAE
Number of Standard Sockets
19
Grip Style
Cushion
Includes Deep Sockets
Deep Sockets Not Included
Arc Swing - Minimum
5 Degrees
Number of Bits
19
Includes Thin Wall
Thin Wall
Includes Locking
Locking Included
Number of Ratchets
1
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Drive Size
3/8 in
Head Width
0.453 in
Handle Length
12 in
Standard Socket Sizes
3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in
Head Thickness
453/1000 in
Standard Socket Style/Size
1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 6-Point: 3/8 in
Socket Size Range
10 mm to 19 mm, 3/8 in to 7/8 in
Socket Size
1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Description

Socket Wrench Set, Standard Socket Count/Style (23) 6-Point, Standard Socket Style/Size 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 6-Point: 3/8 in, Deep Socket Count/Style Not Applicable, Drive Size 3/8 in, Alloy Steel, Full Polish Chrome, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.