Shop WESTWARD
See all product information
Create Account
Bar Clamp, 140 lb Force, 12 in Capac., PK2
- Mfr # 879AU7
- Zoro # G822886254
product price:Â
$
20.69
/pk of 2, $10.35/ea
Key Features
Jaw Pad Type
Flat
Jaw Material1
Thermoplastic Rubber
Handle Material
Nylon Fiber
Clamping Capacity
12 in
Spreading Capacity - Maximum
16 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 879AU7
- Zoro #
- G822886254
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Jaw Pad Type
- Flat
- Jaw Material1
- Thermoplastic Rubber
- Item
- Bar Clamp
- Handle Material
- Nylon Fiber
- Clamping Capacity
- 12 in
- Spreading Capacity - Maximum
- 16 7/8 in
- Bar Material
- Steel
- Includes
- Removable Jaw Pads
- Tool Operation Type
- One Handed
- Spreading Capacity - Minimum
- 4 13/16 in
- Clamping Force
- 140 lb
Dimensions
- Jaw Pad Height
- 2 1/8 in
- Jaw Pad Width
- 1 in
- Throat Depth
- 2 1/2 in
Description
Bar Clamp, Clamping Capacity 12 in, Throat Depth 2 1/2 in, Clamping Force 140 lb, Jaw Pad Type Flat, Jaw Pad Height 2 1/8 in, Jaw Pad Width 1 in, Spreading Capacity - Maximum 16 7/8 in, Spreading Capacity - Minimum 4 13/16 in, Bar Material Steel, Handle Material Nylon Fiber, Includes Removable Jaw Pads, Jaw Material Thermoplastic Rubber, Tool Operation Type One Handed, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.