Zoro Homepage

3/8" Drive 72-Tooth Gimbal Ratchet

  • Mfr # 81270

  • Zoro # G0436059


product price: $16.35
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
72
Finish
Anodized Aluminum
Reversing
Yes
Standards
ANSI, ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81270
Zoro #
G0436059
UPC #
012302885728
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Ratchet
Number of Geared Teeth
72
Finish
Anodized Aluminum
Reversing
Yes
Standards
ANSI, ASME
Min. Arc Swing
5 Degrees
Number of Pieces
1
Features
Gimbal Design Allows Ratchet to Pivot in Two Directions for Easier Access; 72-Tooth Ratcheting Mechanism for 5 Degree Swing Arc; Anodized Aluminum Finish; Easy to Use Forward/Reverse Lever; Meets or Exceeds ASME Performance Requirements
System of Measurement
Inch
Material
Alloy Steel

Description

If you are looking for a Gimbal Ratchet,3/8in. Drive that is easy to use and delivers high performance, this GearWrench 81270 is the one for you. The tool features 72 geared teeth and a 5 degree minimum arc swing. It has an anodized aluminum finish and a 3/8" drive size. Its reversing feature makes it easy to work in tight spaces and allows you to change directions quickly without having to stop working. If you are looking for a gimbal ratchet,3/8in. drive that will provide superior performance, then look no further than the GearWrench 81270.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.