
3/8" Drive, 7/8" SAE Socket, 6 Points, SAE Standard 6Pt, - 7/8", 3/8"Dr
Mfr # 80360
Zoro # G7044130
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80360
Zoro #
G7044130
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
7/8"
Overall Length
1.102"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Description
SAE Standard Socket,6Pt,- 7/8 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.