Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 7mm Metric Socket, 12 Points, Metric Stnd Lngth 7mm, 12Pt, 3/8"Dr

  • Mfr # 80483

  • Zoro # G7044620


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Drive Size
3/8"
Finish
Full Polished Chrome
Overall Length
0.984"
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80483
Zoro #
G7044620
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
7mm
Overall Length
0.984"

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length

Description

Metric Stnd Lngth Socket,7mm,12Pt,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.