
3/8" Drive, 7mm Metric Socket, 6 Points, Mtrc Deep Lngth Sockets, 6Pt/12Pt, 3/8"Dr
Mfr # 80389
Zoro # G7043150
product price: $8.75
/eaSold in multiples of 2 for $17.50
Key Features
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80389
Zoro #
G7043150
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
7mm
Overall Length
2-1/2"
Details
Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Length
Description
Mtrc Deep Lngth Sockets,6Pt/12Pt,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.