
3/8" Drive, 8mm Metric Socket, 12 Points, Metric Deep Lngth 3/8"Dr, 8mm 12Pt
Mfr # 80522
Zoro # G7044803
product price: $9.49
/eaSold in multiples of 2 for $18.98
Key Features
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80522
Zoro #
G7044803
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
8mm
Overall Length
2-1/2"
Details
Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep Length
Description
Metric Deep Lngth Socket,3/8 In.Dr,8mm 12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.