Zoro Homepage

3/8" Drive, 8mm Metric Socket, 12 Points, Standard, 3/8"Drive, 8mm

  • Mfr # 80484

  • Zoro # G7007590


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Drive Size
3/8"
Finish
Full Polished Chrome
Overall Length
0.984"
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80484
Zoro #
G7007590
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
8mm
Overall Length
0.984"

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length

Description

Socket,Standard,12 pt.,3/8 In.Drive,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.