3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 13" L, Full Polish Chrome Finish
Mfr # 81265T
Zoro # G4072460
product price:Â $47.45
/eaKey Features
Drive Size
3/8"
Number of Geared Teeth
90
Head Style
Teardrop
Overall Length
13"
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81265T
Zoro #
G4072460
UPC #
099575012655
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
13"
Head Width
1.25 in
Head Thickness
0.47 in
Details
Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Teardrop
Finish
Full Polish Chrome
Tether Capable
Not Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Min. Arc Swing
4 Degrees
Reversing
Yes
Head Movement
Fixed
Tether Style
Not Tether Capable
Material
Alloy Steel
Handle Type
Long
Standards
ANSI, ASME B107.1
Repair Kit
81227T
Description
This GearWrench 81265T 3/8" Drive, 13" Teardrop Hand Ratchet is the perfect tool for you to work with. It will make your job easier and save you time. Made of full polish chrome, this hand ratchet has a teardrop head style and fixed head movement. The reversing feature allows you to adjust parts without having to reposition the wrench. This product comes with 90 geared teeth that offer great power transmission and smooth operation. Its overall length is 13 in., while its min arc swing is 4 degrees. For easy access on any job site, choose the GearWrench 81265T 3/8" Drive Hand Ratchet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.