3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 8.39" L, Full Polish Chrome Finish
Mfr # 81211T
Zoro # G8037496
product price:Â $37.15
/eaKey Features
Drive Size
3/8"
Number of Geared Teeth
90
Head Style
Teardrop
Overall Length
8.39"
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81211T
Zoro #
G8037496
UPC #
099575012112
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
8.39"
Head Width
1.25 in
Head Thickness
0.47 in
Details
Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Teardrop
Finish
Full Polish Chrome
Nonsparking
No
Min. Arc Swing
4 Degrees
Reversing
Yes
Insulated / Uninsulated
Uninsulated
Tether Capable
Not Tether Capable
Head Movement
Fixed
Tether Style
Not Tether Capable
Repair Kit
81227T
Standards
ANSI, ASME B107.10
Material
Alloy Steel
Handle Type
Standard
Handle Style
Contoured
Description
The GEARWRENCH 81211T Teardrop Hand Ratchet is the perfect tool for when you need to get into tight spaces. It is the ideal choice for mechanics and other professionals who need to turn fasteners in confined areas. This hand ratchet has a fixed head movement, which means it does not move back and forth while you are working on your project. The teardrop head style provides a better grip and less slippage when turning nuts and bolts. It has a full polish chrome finish that resists corrosion. The 3/8" drive size makes this ratchet compatible with all standard sockets, extensions, screwdriver bits, and wrenches of the same size. When it comes to being able to work in tight spaces without sacrificing performance, look no further than the GEARWRENCH 81211T Teardrop Hand Ratchet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.