
3/8" Drive, 9/16" SAE Socket, SAE Flex 6Pt, - 9/16", 3/8"Dr
Mfr # 80346
Zoro # G7044018
product price: $18.55
/eaKey Features
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80346
Zoro #
G7044018
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
9/16"
Overall Length
1.89"
Details
Item
Flex Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Flex
Description
SAE Flex Socket,6Pt,- 9/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.