Zoro Homepage

3/8" Drive Ball End Hex Bit Metric Socket 10mm

  • Mfr # 82506

  • Zoro # G0425796


product price: $9.89
/ea

Key Features

Drive Size
3/8"
Overall Length
1.968"
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82506
Zoro #
G0425796
UPC #
099575825064
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.968"
Size
10mm

Details

Item
Ball Hex Bit Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Ball End Hex Bit
Category Type
Socket Bits
Tether Ready
No

Description

Ball Hex Bit Socket,3/8in Drive,10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.