Zoro Homepage

3/8" Drive Ball End Hex Bit Metric Socket 8mm

  • Mfr # 82504

  • Zoro # G0425890


product price: $10.19
/ea

Key Features

Drive Size
3/8"
Overall Length
1.850"
Finish
Chrome plated
SAE or Metric
Metric
Size
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82504
Zoro #
G0425890
UPC #
099575825040
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.850"
Size
8mm

Details

Item
Ball Hex Bit Socket
Finish
Chrome plated
SAE or Metric
Metric
Category Type
Socket Bits
Socket Type
Ball End Hex Bit
Number of Points
6
Tether Ready
No

Description

Ball Hex Bit Socket,3/8in Drive,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.