Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Ball End Hex Bit Metric Socket 9mm

  • Mfr # 82505

  • Zoro # G0425909


product price: $8.99
/ea

Key Features

Drive Size
3/8"
Overall Length
1.968 in
Finish
Chrome plated
SAE or Metric
Metric
Size
9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82505
Zoro #
G0425909
UPC #
099575825057
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.968 in
Size
9mm
Socket Size
9 mm

Details

Item
Ball Hex Bit Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Category Type
Socket Bits
Socket Type
Ball End Hex Bit
Type
Bit Socket
Material
Alloy Steel
Drive Type
Hex

Description

Ball Hex Bit Socket,3/8in Drive,9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.