Zoro Homepage

3/8" Drive Ball End Hex Bit SAE Socket 1/8"

  • Mfr # 80539

  • Zoro # G0425787


product price: $8.79
/ea

Key Features

Drive Size
3/8"
Overall Length
1.653 in
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80539
Zoro #
G0425787
UPC #
099575805394
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.653 in
Size
1/8"
Socket Size
1/8 in

Details

Item
Ball Hex Bit Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Ball End Hex Bit
Category Type
Socket Bits
Type
Bit Socket
Material
Alloy Steel
Drive Type
Hex

Description

Ball Hex Bit Socket,3/8in Drive,1/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.