Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Bench Top Torque Tester 3-30 ft/lb

  • Mfr # 89632

  • Zoro # G207476797


product price: $1,150.99
/ea
Free Shipping & Returns

Key Features

Display
LCD with Backlight
Maximum Torque
40.7 Nm
Overall Length
5.3 in
Material
Steel
Overall Width
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89632
Zoro #
G207476797
UPC #
099575896323
Country of Origin
China

Dimensions

Overall Length
5.3 in
Overall Width
5.4 in

Details

Item
Drive Bench Top Torque Tester 3-30 ft-lb
Display
LCD with Backlight
Maximum Torque
40.7 Nm
Material
Steel
Type
Tester
Finish
Painted

Description

Drive Bench Top Torque Tester 3-30 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.