Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Bolt Biter Impact Extraction Socket 11/16-"

  • Mfr # 84774

  • Zoro # G1240077


product price: $23.99
/ea

Key Features

Type
Tapered
Size
11/16"
Material
Steel
Impact Rated
Yes
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84774
Zoro #
G1240077
UPC #
099575847745
Country of Origin
China

Dimensions

Size
11/16"
Overall Length
3/8 in
Large End Dia. (In.)
1-49/64
Drive Size (In.)
3/8
Overall Length (In.)
3-53/64
Socket Length
3/8 in
Drive Size
3/8 in
Socket Depth
Standard
Socket Size
11/16 in
Wall Thickness
1/8 in
Overall Width
1.019 in

Details

Item
Bolt Extractor
Type
Tapered
Material
Steel
Impact Rated
Yes
Application
Removes Rounded, Rusty and Damaged Fasteners
Features
Grips Dual Size and Minus Size Sockets
Measurement Type
SAE
Number of Points
7
Finish
Black Oxide
Compatible Fastener Type
Bolts, Screws
Drive Type
Impact
Tether Ready
No
Standards
B107.110
Non-Sparking
No
Bolt Clearance
1 in
Non-Magnetic
No
Insulated
No
Socket Shape
7-Point
Locking
No
Includes Locking
Locking Not Included
Product Type
Impact Socket; Hand Drive Socket
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Series
Bolt Biter
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated

Description

Bolt Extractor, Socket Size 11/16 in, 7-Point, Steel, Black Oxide, Standard, Impact, Drive Size 3/8 in, SAE, Impact Rated Yes, Bolt Clearance 1 in, Standards B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.