Zoro Homepage

3/8" Drive Bolt Biter Impact Extraction Socket 17mm

  • Mfr # 84773

  • Zoro # G1368256


product price: $24.15
/ea

Key Features

Type
Tapered
Size
17mm
Material
Steel
Impact Rated
Yes
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84773
Zoro #
G1368256
UPC #
099575847738
Country of Origin
China

Dimensions

Size
17mm
Overall Length
3/8 in
Overall Length (In.)
3-53/64
Large End Dia. (In.)
1-49/64
Drive Size (In.)
3/8
Socket Length
3/8 in
Drive Size
3/8 in
Socket Size
17 mm
Socket Depth
Standard
Wall Thickness
1/8 in
Overall Width
1.019 in

Details

Item
Bolt Extractor
Type
Tapered
Material
Steel
Impact Rated
Yes
Features
Grips Dual Size and Minus Size Sockets
Application
Removes Rounded, Rusty and Damaged Fasteners
Drive Type
Impact
Socket Shape
7-Point
Non-Magnetic
No
Finish
Black Oxide
Bolt Clearance
1 in
Number of Points
7
Tether Ready
No
Standards
B107.110
Insulated
No
Locking
No
Measurement Type
Metric
Compatible Fastener Type
Bolts, Screws
Non-Sparking
No
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Series
Bolt Biter
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Product Type
Impact Socket; Hand Drive Socket
Includes Non-Marring
Non-Marring Not Included

Description

Bolt Extractor, Socket Size 17 mm, 7-Point, Steel, Black Oxide, Standard, Impact, Drive Size 3/8 in, Metric, Impact Rated Yes, Bolt Clearance 1 in, Standards B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.