
3/8" Drive Deep Impact Socket Set Manganese Phosphate Coating
Mfr # 84914N
Zoro # G7003829
product price: $86.29
/ea
Free Shipping & Returns
Key Features
Finish
Manganese Phosphate Coating
Measurement Type
Metric
Includes
(13) 3/8" Drive 6 Point Metric Deep Impact Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm; Gear Wrench Socket Clip Rail
Number of Pieces
13
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84914N
Zoro #
G7003829
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Details
Item
Deep Impact Socket Set
SAE or Metric
Metric
Finish
Manganese Phosphate Coating
Measurement Type
Metric
Includes
(13) 3/8" Drive 6 Point Metric Deep Impact Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm; Gear Wrench Socket Clip Rail
Number of Pieces
13
Material
Chrome Molybdenum Alloy Steel
Description
Impct Sckt,Metric,Deep,6 pt,3/8 In.,13 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.