Zoro Homepage

3/8" Drive Extension 1-1/2"

  • Mfr # 81240

  • Zoro # G4560635


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81240
Zoro #
G4560635
UPC #
099575812408
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1.5 in

Details

Item
Extension
SAE or Metric
SAE
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome

Description

The GEARWRENCH 81240 3/8" Drive Extension is designed to fit all standard sockets. This extension is made of durable materials and provides an added length for reaching fasteners in narrow spaces. The high-strength engineering grade polymer construction makes this extension durable and long lasting. It has a 1-1/2" length, which makes it perfect for accessing hard to reach fasteners in tight spaces. The GEARWRENCH 81240 3/8" Drive Extension will give you the extra distance you need when working on your car or any other project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.