3/8" Drive Flex Handle/Breaker Bar 18"
Mfr # 87802
Zoro # G0598046
product price: $47.99
/eaKey Features
SAE or Metric
SAE
Drive Type
Square
Type
Breaker Bar
Finish
Full Polish Chrome
Handle Style
Contoured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87802
Zoro #
G0598046
UPC #
099575878022
Country of Origin
China
Dimensions
Drive Size
3/8"
Overall Length
18 in
Size
3/8 in
Details
Item
Flex Handle/Breaker Bar
SAE or Metric
SAE
Drive Type
Square
Type
Breaker Bar
Finish
Full Polish Chrome
Handle Style
Contoured
Material
Alloy Steel
Description
When you're in need of a longer breaker bar for your sockets, the GEARWRENCH 87802 Flex Handle/Breaker Bar 3/8 Drive 18" is just what you need. It provides an extended reach to make tough jobs easier. This gear wrench flex handle has a square drive and measures 18". With the GEARWRENCH 87802 Flex Handle/Breaker Bar 3/8 Drive 18", getting to those hard-to-reach fasteners will be easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.