Gearwrench
7 Piece 3/8" Drive 6 Point Flex SAE Socket Set
Mfr # 80564
Zoro # G0443296
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 7
- Length Various
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1/4" Hex Driver, M12 CP2.5 Battery 2551-22, 48-11-2425
- MASON Machine Leveling Mount, 500 Lb Max Cap MLS500
- MILWAUKEE TOOL M18 & M12 Multi-Voltage Charger 48-59-1812
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-20 UNF 2B 301137540
- GEARWRENCH 1/4 in, 3/8 in Drive Socket Set Metric, SAE 46 Pieces 5/32 in to 3/4 in , Chrome 8946
- GEARWRENCH 15 Pc Ratcheting Serpentine Belt Tool Set KDT3680D
- GEARWRENCH 11 Piece 3/8" Drive 12 Point Deep SAE Socket Set 80563
- GEARWRENCH 14 Piece 3/8" Drive 12 Point Standard Metric Socket Set 80560
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 30 Pieces 1/4" to 1" , Chorme 80568
- GEARWRENCH SET FLEX SKT MM 14, 38 DR 22PC, BOXED KDT86539
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) SHD92124
- Gearwrench Sockets & Ratchets