3/8" Drive Hex Bit Metric Socket 11mm
Mfr # 80432
Zoro # G0432391
product price: $8.89
/eaKey Features
Drive Size
3/8"
Overall Length
1.968 in
Finish
Full Polished Chrome
SAE or Metric
Metric
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80432
Zoro #
G0432391
UPC #
099575804328
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.968 in
Size
11mm
Socket Size
11 mm
Details
Item
Socket Bit
Finish
Full Polished Chrome
SAE or Metric
Metric
Impact Rated
No
Socket Type
Hex Bit
Number of Points
6
Category Type
Socket Bits
Type
Bit Socket
Drive Type
Hex
Material
Alloy Steel
Description
Drive Hex Bit Socket,3/8in,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.