3/8" Drive Hex Bit Metric Socket 12mm
Mfr # 80433
Zoro # G0432400
product price: $8.99
/eaKey Features
Drive Size
3/8"
Overall Length
1.968 in
Finish
Full Polished Chrome
SAE or Metric
Metric
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80433
Zoro #
G0432400
UPC #
099575804335
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.968 in
Size
12mm
Socket Size
12 mm
Details
Item
Socket Bit
Finish
Full Polished Chrome
SAE or Metric
Metric
Impact Rated
No
Number of Points
6
Category Type
Socket Bits
Socket Type
Hex Bit
Type
Bit Socket
Material
Alloy Steel
Drive Type
Hex
Description
Drive Hex Bit Socket,3/8in,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.