Zoro Homepage

3/8" Drive Hex Bit Metric Socket 2mm

  • Mfr # 80422

  • Zoro # G0432428


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Drive Size
3/8"
Overall Length
1.653"
Finish
Full Polished Chrome
SAE or Metric
Metric
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80422
Zoro #
G0432428
UPC #
099575804229
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.653"
Size
2mm

Details

Item
Socket Bit
Finish
Full Polished Chrome
SAE or Metric
Metric
Impact Rated
No
Category Type
Socket Bits
Socket Type
Hex Bit
Number of Points
6

Description

Drive Hex Bit Socket,3/8in,2mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.