3/8" Drive Hex Bit SAE Socket 1/16"
Mfr # 80410
Zoro # G0432376
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Drive Size
3/8"
Overall Length
1.653 in
Finish
Full Polished Chrome
SAE or Metric
SAE
Socket Type
Hex Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80410
Zoro #
G0432376
UPC #
099575804106
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.653 in
Size
1/16"
Socket Size
1/16 in
Details
Item
Socket Bit
Finish
Full Polished Chrome
SAE or Metric
SAE
Socket Type
Hex Bit
Category Type
Socket Bits
Impact Rated
No
Number of Points
6
Type
Bit Socket
Drive Type
Hex
Material
Alloy Steel
Description
Drive Hex Bit Socket,3/8in,1/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.