3/8" Drive Hex Bit SAE Socket 1/4", Skt Hex Bit 3/8Dr 1/4
Mfr # 80419
Zoro # G3543657
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Drive Size
3/8"
Overall Length
1.653 in
Finish
Full Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80419
Zoro #
G3543657
UPC #
099575804199
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.653 in
Size
1/4"
Socket Size
1/4 in
Details
Item
Hex Bit Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Socket Type
Hex Bit
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No
Tether Status
Not Tether Capable
Type
Bit Socket
Drive Type
Hex
Material
Alloy Steel
Description
Skt Hex Bit 3/8Dr 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.