3/8" Drive Hex Bit SAE Socket 3/16", Skt Hex Bit 3/8Dr 3/16
Mfr # 80417
Zoro # G3543821
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Drive Size
3/8"
Overall Length
1.653 in
Finish
Full Polished Chrome
SAE or Metric
SAE
Socket Type
Hex Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80417
Zoro #
G3543821
UPC #
099575804175
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.653 in
Size
3/16"
Socket Size
3/16 in
Details
Item
Hex Bit Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Socket Type
Hex Bit
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Points
6
Category Type
Socket Bits
Tether Style
Tether Capable
Tether Ready
No
Tether Status
Not Tether Capable
Type
Bit Socket
Material
Alloy Steel
Drive Type
Hex
Description
Skt Hex Bit 3/8Dr 3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.