Zoro Homepage

3/8" Drive Hex Bit SAE Socket 5/16", Skt Hex Bit 3/8Dr 5/16

  • Mfr # 80420

  • Zoro # G3543648


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Drive Size
3/8"
Overall Length
1.85 in
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80420
Zoro #
G3543648
UPC #
099575804205
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.85 in
Size
5/16"
Socket Size
5/16 in

Details

Item
Hex Bit Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Category Type
Socket Bits
Socket Type
Hex Bit
Tether Style
Tether Capable
Tether Ready
No
Tether Status
Not Tether Capable
Type
Bit Socket
Drive Type
Hex
Material
Alloy Steel

Description

Skt Hex Bit 3/8Dr 5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.