Zoro Homepage

3/8" Drive Hex Bit SAE Socket 7/64"

  • Mfr # 80413

  • Zoro # G0432498


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Drive Size
3/8"
Overall Length
1.653 in
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80413
Zoro #
G0432498
UPC #
099575804137
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.653 in
Size
7/64"
Socket Size
7/64 in

Details

Item
Socket Bit
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Impact Rated
No
Socket Type
Hex Bit
Category Type
Socket Bits
Type
Bit Socket
Drive Type
Hex
Material
Alloy Steel

Description

Drive Hex Bit Socket,3/8in,7/64in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.