Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Impact Extension 3"

  • Mfr # 84406

  • Zoro # G0932235


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Drive Type
Square
Magnetic/Nonmagnetic
Nonmagnetic
Overall Length
3 in
Finish
Industrial Black Finish
ASME Standard
B107.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84406
Zoro #
G0932235
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in

Details

Item
Ext bar imp 3/8dr 3
Drive Type
Square
Magnetic/Nonmagnetic
Nonmagnetic
Finish
Industrial Black Finish
ASME Standard
B107.2
Material
Chrome-Molybdenum (Cr-Mo)

Description

Ext bar imp 3/8dr 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.