Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Hex Bit Impact SAE Socket 5/16"

  • Mfr # 84400D

  • Zoro # G0432741


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Drive Size
3/8"
Overall Length
2.36 in
SAE or Metric
SAE
Finish
Manganese Phosphate
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84400D
Zoro #
G0432741
UPC #
099575844003
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
2.36 in
Socket Depth
Standard
Length
0.36"
Size
5/16"
Socket Size
5/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Finish
Manganese Phosphate
Number of Points
6
Drive Type
Hex
Tether Capable
Not Tether Capable
Ratchets Included
None
Basic Material
Alloy Steel
Socket Type
Hex Bit
Standards
ASME B10733
Sockets Included
No
Measurement Type
SAE
Impact Rated
No
Number of Pieces
1
System of Measurement
SAE
Features
Manganese Phosphate Coating to Resist Corrosion; High Visibility Laser Etched Markings; Secondary Hard Stamping; Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Pin Hole for Use with Pin and O-Ring for Secure Socket Retention .
Material
Molybdenum Alloy Steel
Meets/Exceeds
ASME B10733
Category Type
Hex Socket
Product Type
Drive Impact Hex Socket, 3/8in, 5/16in
Type
Bit Socket
ASME Standard
B107.33

Description

Drive Impact Hex Socket, 3/8in, 5/16in, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.