Zoro Homepage

3/8" Drive Locking Extension 3"

  • Mfr # 81250

  • Zoro # G0438560


product price: $12.15
/ea

Key Features

Number of Pieces
1
SAE or Metric
SAE
Number of Points
4
Drive Type
Square
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81250
Zoro #
G0438560
UPC #
099575812507
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
3 in

Details

Item
Locking Extension
Number of Pieces
1
SAE or Metric
SAE
Number of Points
4
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Locking Extension,3in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.