Zoro Homepage

3/8" Drive Locking Extension 6"

  • Mfr # 81251

  • Zoro # G0438579


product price: $13.59
/ea

Key Features

Number of Pieces
1
SAE or Metric
SAE
Number of Points
4
Drive Type
Square
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81251
Zoro #
G0438579
UPC #
099575812514
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
6 in

Details

Item
Locking Extension
Number of Pieces
1
SAE or Metric
SAE
Number of Points
4
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Locking Extension,6in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.