Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Long Ball End Hex Bit Metric Socket 6mm

  • Mfr # 80444

  • Zoro # G0927685


product price: $12.15
/ea

Key Features

Type
Bit Socket
Finish
Full Polish Chrome
SAE or Metric
Metric
Overall Length
5.984 in
Socket Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80444
Zoro #
G0927685
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.984 in
Socket Size
6 mm

Details

Item
Skt,Hex Bit Lng Bll 3/8Dr 6mm
Type
Bit Socket
Finish
Full Polish Chrome
SAE or Metric
Metric
Material
Alloy Steel
Drive Type
Hex

Description

Skt,Hex Bit Lng Bll 3/8Dr 6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.