Zoro Homepage

3/8" Drive Long Ball End Hex Bit Metric Socket 8mm

  • Mfr # 80446

  • Zoro # G0433006


product price: $12.49
/ea

Key Features

Drive Size
3/8"
Overall Length
5.984 in
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80446
Zoro #
G0433006
UPC #
099575804465
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
5.984 in
Size
8mm
Socket Size
8 mm

Details

Item
Hex Bit Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Impact Rated
No
Socket Type
Long Ball End Hex Bit
Category Type
Socket Bits
Type
Bit Socket
Drive Type
Hex
Material
Alloy Steel

Description

Drive Long Ball Hex Bit Socket,3/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.