Zoro Homepage

3/8" Drive Long Ball End Hex Bit Metric Socket 9mm

  • Mfr # 80447

  • Zoro # G0433015


product price: $15.55
/ea

Key Features

Drive Size
3/8"
Overall Length
5.984"
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80447
Zoro #
G0433015
UPC #
099575804472
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
5.984"
Size
9mm

Details

Item
Hex Bit Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Impact Rated
No
Socket Type
Long Ball End Hex Bit
Category Type
Socket Bits

Description

Drive Long Ball Hex Bit Socket,3/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.