
3/8" Drive Long Length Hex Bit Metric Socket 4mm
Mfr # 82547
Zoro # G5808828
product price: $11.99
/eaKey Features
Type
Bit Socket
Size
4 mm
Overall Length
6.14 in
SAE or Metric
Metric
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82547
Zoro #
G5808828
UPC #
099575825477
Country of Origin
Taiwan, Province of China
Dimensions
Size
4 mm
Overall Length
6.14 in
Details
Item
Long Length Hex Bit Metric Socket 4mm 3
Type
Bit Socket
SAE or Metric
Metric
Finish
Full Polish Chrome
Drive Type
Hex
Material
Alloy Steel
Description
Long Length Hex Bit Metric Socket 4mm 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.