Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Long Length Hex Bit Metric Socket 7mm

  • Mfr # 82550

  • Zoro # G5808986


product price: $10.99
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
6.14 in
Type
Bit Socket
SAE or Metric
Metric
Size
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82550
Zoro #
G5808986
UPC #
099575825507
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.14 in
Size
7 mm

Details

Item
Long Length Hex Bit Metric Socket 7mm 3
Finish
Full Polish Chrome
Type
Bit Socket
SAE or Metric
Metric
Material
Alloy Steel
Drive Type
Hex

Description

Long Length Hex Bit Metric Socket 7mm 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.