Zoro Homepage

3/8" Drive Long Length Hex Bit Metric Socket 9mm

  • Mfr # 82552

  • Zoro # G5808925


product price: $10.45
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
6.14 in
SAE or Metric
Metric
Size
9 mm
Type
Bit Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82552
Zoro #
G5808925
UPC #
099575825521
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.14 in
Size
9 mm

Details

Item
Long Length Hex Bit Metric Socket 9mm 3
Finish
Full Polish Chrome
SAE or Metric
Metric
Type
Bit Socket
Material
Alloy Steel
Drive Type
Hex

Description

Long Length Hex Bit Metric Socket 9mm 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.