
3/8" Drive Long Length Hex Bit SAE Socket 3/16"
Mfr # 82532
Zoro # G5808679
product price: $8.69
/eaSold in multiples of 2 for $17.38
Key Features
SAE or Metric
SAE
Size
3/16 in
Overall Length
6.14 in
Type
Bit Socket
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82532
Zoro #
G5808679
UPC #
099575825323
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/16 in
Overall Length
6.14 in
Details
Item
Long Length Hex Bit SAE Socket 3/16" 3/8
SAE or Metric
SAE
Type
Bit Socket
Finish
Full Polish Chrome
Drive Type
Hex
Material
Alloy Steel
Description
Long Length Hex Bit SAE Socket 3/16 In. 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.